Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Containment Berm Wall End, PK2

  • Mfr # 8673

  • Zoro # G606003051


product price: $200.99
/pk 2, $100.50/ea
Free Shipping & Returns

Key Features

Material
Open-Cell Foam, Vinyl
Length
8 in
Width
6 in
Color
Orange
Includes
Anchor, Mounting Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8673
Zoro #
G606003051
UPC #
808416101232
Country of Origin
United States

Dimensions

Length
8 in
Width
6 in
Height
6 in
Wall Height
2 in

Details

Item
Wall End
Material
Open-Cell Foam, Vinyl
Color
Orange
Includes
Anchor, Mounting Strip
For Use With
797F9, 797FK8
Type
Wall End
For Use With Mfr. Model Number
8671, 8672
For Use With Brand
UltraTech
Product Type
Wall End
Install Type
Sealant, Mounting Strips and Anchors
Recycled Content (%)
No Recycled Content
Indoor/Outdoor Use
Indoor
Number of Corner Sections
0
Min Temp Limit
-40 Degrees F
Number of Straight Sections
0
Max Temp Limit
180 Degrees F
Number of Connectors
0
Shape
L-Shaped

Description

Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.