Zoro Homepage

Spill Containment Berm Wall End, PK2

  • Mfr # 8676

  • Zoro # G206003086


product price: $219.99
/pk 2, $110.00/ea
Free Shipping & Returns

Key Features

Material
Open-Cell Foam, Vinyl
Length
7 in
Width
7 1/4 in
Color
Yellow
Includes
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8676
Zoro #
G206003086
UPC #
808416101263
Country of Origin
United States

Dimensions

Length
7 in
Width
7 1/4 in
Height
4 in
Wall Height
4 in

Details

Item
Wall End
Material
Open-Cell Foam, Vinyl
Color
Yellow
Includes
Sealant
For Use With
43Y771, 43Y772, 797FL1, 797FL2
Type
Wall End
For Use With Mfr. Model Number
8644, 8645, 8674, 8675
Indoor/Outdoor Use
Indoor
Install Type
Sealant and Adhesive
Recycled Content (%)
No Recycled Content
For Use With Brand
UltraTech
Product Type
Wall End
Shape
L-Shaped
Number of Connectors
0
Number of Corner Sections
0
Max Temp Limit
120 Degrees F
Min Temp Limit
0 Degrees F
Number of Straight Sections
0

Description

Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.