Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Containment Berm Wall End, PK2

  • Mfr # 8679

  • Zoro # G106003056


product price: $263.99
/pk 2, $132.00/ea
Free Shipping & Returns

Key Features

Material
Open-Cell Foam, Vinyl
Length
7 in
Width
9 in
Color
Yellow
Includes
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8679
Zoro #
G106003056
UPC #
808416101294
Country of Origin
United States

Dimensions

Length
7 in
Width
9 in
Height
6 in
Wall Height
6 in

Details

Item
Wall End
Material
Open-Cell Foam, Vinyl
Color
Yellow
Includes
Sealant
For Use With
43Y771, 43Y772, 797FL4, 797FL5
Type
Wall End
For Use With Mfr. Model Number
8644, 8645, 8677
Install Type
Sealant and Adhesive
Product Type
Wall End
For Use With Brand
UltraTech
Indoor/Outdoor Use
Indoor
Recycled Content (%)
No Recycled Content
Max Temp Limit
120 Degrees F
Number of Straight Sections
0
Shape
L-Shaped
Number of Connectors
0
Number of Corner Sections
0
Min Temp Limit
0 Degrees F

Description

Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.