Zoro Homepage

Spill Containment Berm, Yellow, 9 gal Cap.

  • Mfr # 8980

  • Zoro # G211903777


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
EVA
Length
2 ft
Width
2 ft
Color
Yellow
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8980
Zoro #
G211903777
UPC #
808416101935
Country of Origin
China

Dimensions

Length
2 ft
Width
2 ft
Height
4 in
Material Thickness
31 mil

Details

Item
Collapsible Containment Berm
Material
EVA
Color
Yellow
Standards
Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 135
Supports EPA Compliance
40 CFR 264.175
Sidewall Support Material
Foam
Sidewall Type
Compressable - Foam
Supports SPCC Compliance
Yes
Spill Capacity, gal.
9 gal
Product Type
Ultra-Containment Berm
Shape
Square
Series
XC Model
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Yellow, Height 4 in, Includes Wellhead Hood No, Length 2 ft, Material EVA, Material Thickness 31 mil, Series XC Model, Shape Square, Sidewall Support Material Foam, Sidewall Type Compressable - Foam, Product Type Ultra-Containment Berm, Spill Capacity, gal. 9 gal, Standards Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 135

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.