Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Pallet, 2 Drums, 4,500 lb Load Capacity, Polyethylene

  • Mfr # 9610

  • Zoro # G7494627


product price: $383.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow/Black
Number of Drums
2
Width
40 in
Spill Capacity
66 gal
Length
65 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9610
Zoro #
G7494627
UPC #
808416096101
Country of Origin
United States

Dimensions

Width
40 in
Length
65 1/2 in
Height
8 3/4 in
Dimensions
65 1/2 in L x 40 in W x 8 3/4 in H
Max Fork Height
4 in
Max Fork Width
7 in

Details

Item
Spill Pallet
Color
Yellow/Black
Number of Drums
2
Spill Capacity
66 gal
For Number of 55 gal. Drums
2
Load Capacity
4,500 lb
Material
Polyethylene
Includes
Removable Non Slip Grate
Standards
40 CFR 264.175, EPA, SPCC
Covered/Uncovered
Uncovered
Spill Containment Load Capactiy
4500 lb.
Spill Containment Opening Type
No Cover
Type
P2, Without Drain
Modular
No
Opening Type
No Doors
Supports SPCC Compliance
Yes
Includes Drain
No
Fluorinated
No
Pallet Material
Polyethylene
Modular Type
Nonmodular
Forklift Pockets
2-Way
For Use With Ramp Connection Mfr. Model Number
0676
Grate Material
Polyethylene
Product Type
Spill Pallet
Manufacturer Warranty
5 yr
Product Weight
88 lb
Includes Overflow Bladder
No
Supports EPA Compliance
40 CFR 264.175
For Use With Standard Fork
Yes
Grate Color
Black
Composition
Polyethylene, Polyethylene
Recycled Content (%)
No Recycled Content
Low Profile
Yes
Indoor/Outdoor Use
Indoor, Outdoor
Pallet Color
Yellow
"Spill Capacity
66 gal
Distance Between Fork Pockets
22 1/4 in
For Number of IBC
0
Includes Grate
Grate Included

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 4,500 lb, Length 65 1/2 in, Width 40 in, Height 8 3/4 in, Drain Included No, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.