Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Pallet, 535 gal Spill Capacity, 2 Drums, 8,000 lb Load Capacity, Polyethylene

  • Mfr # 1146

  • Zoro # G9841745


product price: $2,496.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow/Black
Width
61 5/8 in
Length
124 1/2 in
Spill Capacity
535 gal
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1146
Zoro #
G9841745
UPC #
808416011463
Country of Origin
United States

Dimensions

Width
61 5/8 in
Length
124 1/2 in
Height
22 in
Dimensions
124 1/2 in L x 61 5/8 in W x 22 in H

Details

Item
Spill Pallet
Color
Yellow/Black
Spill Capacity
535 gal
For Number of 55 gal. Drums
2
Load Capacity
8,000 lb
Material
Polyethylene
Includes
Bucket Shelf
Standards
40 CFR 264.175, EPA, SPCC
Spill Capacity, gal.
535 gal
Number of IBCs
2
Spill Containment Opening Type
No Cover
Spill Containment Load Capactiy
8000 lb.
Covered/Uncovered
Uncovered
Features
With Drain, 1 Bucket Shelf (Left)
Opening Type
No Doors
Supports EPA Compliance
40 CFR 264.175
Product Type
Spill Pallet
Indoor/Outdoor Use
Indoor, Outdoor
Pallet Color
Yellow
Fluorinated
No
Grate Color
Black
Forklift Pockets
2-Way
Includes Overflow Bladder
No
Composition
Polyethylene, Polyethylene
Grate Material
Polyethylene
For Use With Standard Fork
Yes
For Number of IBC
2
Modular Type
Nonmodular
Product Weight
361 lb
Supports SPCC Compliance
Yes
Pallet Material
Polyethylene
Includes Drain
Yes
Low Profile
No
Manufacturer Warranty
5 yr
Recycled Content (%)
No Recycled Content
"Spill Capacity
535 gal

Description

Spill Pallet, Uncovered, Spill Capacity 535 gal, Spill Containment Load Capacity 8,000 lb, Length 124 1/2 in, Width 61 5/8 in, Height 22 in, Drain Included Yes, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.