Zoro Homepage

Spill Pallet, 62 gal Spill Capacity, 1 Drums, 800 lb Load Capacity, Polyethylene

  • Mfr # 9606

  • Zoro # G7473882


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow/Black
Number of Drums
1
Width
40 in
Spill Capacity
62 gal
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9606
Zoro #
G7473882
UPC #
808416096064
Country of Origin
United States

Dimensions

Width
40 in
Length
40 in
Height
12 in
Dimensions
40 in L x 40 in W x 12 in H
Max Fork Width
7 in
Max Fork Height
4 1/2 in

Details

Item
Spill Pallet
Color
Yellow/Black
Number of Drums
1
Spill Capacity
62 gal
For Number of 55 gal. Drums
1
Load Capacity
800 lb
Material
Polyethylene
Includes
1 Drum Spill Pallet
Standards
40 CFR 264.175, EPA, SPCC
Spill Capacity, gal.
62 gal
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Spill Containment Load Capactiy
800 lb.
Type
P1, Without Drain
Modular
No
Opening Type
No Doors
Manufacturer Warranty
5 yr
Product Weight
51 lb
Low Profile
No
Includes Drain
No
Recycled Content (%)
No Recycled Content
For Use With Ramp Connection Mfr. Model Number
0678
Indoor/Outdoor Use
Indoor, Outdoor
Grate Color
Black
Supports SPCC Compliance
Yes
Fluorinated
No
Includes Overflow Bladder
No
For Use With Standard Fork
Yes
Composition
Polyethylene, Polyethylene
Pallet Material
Polyethylene
Forklift Pockets
2-Way
Product Type
Spill Pallet
Supports EPA Compliance
40 CFR 264.175
Pallet Color
Yellow
Modular Type
Nonmodular
Grate Material
Polyethylene
"Spill Capacity
62 gal
For Number of IBC
0
Distance Between Fork Pockets
8 in

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 1, Spill Capacity 62 gal, Spill Containment Load Capacity 800 lb, Length 40 in, Width 40 in, Height 12 in, Drain Included No, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.