Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Pallet, 66 gal Spill Capacity, 2 Drums, 1,500 lb Load Capacity, Polyethylene

  • Mfr # 2504

  • Zoro # G8359434


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Drums
2
Width
29 in
Spill Capacity
66 gal
Length
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2504
Zoro #
G8359434
UPC #
808416025040
Country of Origin
United States

Dimensions

Width
29 in
Length
53 in
Height
16 1/2 in
Dimensions
53 in L x 29 in W x 16 1/2 in H
Max Fork Height
4 in
Max Fork Width
10 1/2 in

Details

Item
Spill Pallet
Color
Black
Number of Drums
2
Spill Capacity
66 gal
For Number of 55 gal. Drums
2
Load Capacity
1,500 lb
Material
Polyethylene
Includes
Grating
Standards
40 CFR 264.175, EPA, SPCC
Spill Capacity, gal.
66 gal
Spill Containment Load Capactiy
1500 lb.
Covered/Uncovered
Uncovered
Type
P2 Economy Model, Without Drain
Modular
No
Opening Type
No Doors
Grate Material
Polyethylene
Pallet Material
Polyethylene
For Use With Ramp Connection Mfr. Model Number
0678
Includes Drain
No
Indoor/Outdoor Use
Indoor, Outdoor
Low Profile
No
Product Weight
63 lb
Composition
Polyethylene, Polyethylene
Modular Type
Nonmodular
Includes Overflow Bladder
No
Manufacturer Warranty
5 yr
For Use With Standard Fork
Yes
Supports SPCC Compliance
Yes
Grate Color
Black
Pallet Color
Black
Recycled Content (%)
No Recycled Content
Fluorinated
No
Forklift Pockets
2-Way
Supports EPA Compliance
40 CFR 264.175
Product Type
Spill Pallet
"Spill Capacity
66 gal
For Number of IBC
0
Distance Between Fork Pockets
7 in
Includes Grate
Grate Included

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 1,500 lb, Length 53 in, Width 29 in, Height 16 1/2 in, Drain Included No, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.