Zoro Homepage

Spill Pallet, 66 gal Spill Capacity, 4 Drums, 2,400 lb Load Capacity, Polyethylene

  • Mfr # 1341

  • Zoro # G8244817


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow/Black
Number of Drums
4
Width
48 in
Spill Capacity
66 gal
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1341
Zoro #
G8244817
UPC #
808416013412
Country of Origin
United States

Dimensions

Width
48 in
Length
48 in
Height
7 in
Dimensions
48 in L x 48 in W x 7 in H

Details

Item
Spill Pallet
Color
Yellow/Black
Number of Drums
4
Spill Capacity
66 gal
For Number of 55 gal. Drums
4
Load Capacity
2,400 lb
Material
Polyethylene
Includes
Corrugated Support System, Flexible Sump
Standards
40 CFR 264.175, EPA, SPCC
Spill Capacity, gal.
66 gal
Covered/Uncovered
Uncovered
Spill Containment Load Capactiy
2400 lb.
Type
P4 Flexible Model, Without Drain
Modular
No
Opening Type
No Doors
For Use With Standard Fork
No
Supports SPCC Compliance
Yes
Includes Drain
No
Side Wall Type
Flexible
Grate Material
Polyethylene
Fluorinated
No
Forklift Pockets
No Pockets
Grate Color
Black
Includes Overflow Bladder
No
Modular Type
Nonmodular
Pallet Material
Polyethylene/PVC
Recycled Content (%)
No Recycled Content
Low Profile
No
Indoor/Outdoor Use
Indoor
Product Weight
49 lb
Pallet Color
Yellow
Supports EPA Compliance
40 CFR 264.175
Space Saving Features
Foldable
Product Type
Spill Pallet
Composition
Polyethylene, Polyethylene/PVC
Manufacturer Warranty
No
"Spill Capacity
66 gal
For Number of IBC
0
Includes Grate
Grate Included

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 2,400 lb, Length 48 in, Width 48 in, Height 7 in, Drain Included No, No, Material Polyethylene

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.