Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Pallet, 66 gal Spill Capacity, 4 Drums, 3,000 lb Load Capacity, Polyethylene

  • Mfr # 1112

  • Zoro # G8630562


product price: $392.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Black
Width
53 in
Number of Drums
4
Length
53 in
Spill Capacity
66 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112
Zoro #
G8630562
UPC #
808416011128
Country of Origin
United States

Dimensions

Width
53 in
Length
53 in
Height
11 3/4 in
Dimensions
53 in L x 53 in W x 11 3/4 in H
Max Fork Height
4 in
Max Fork Width
14 1/2 in

Details

Item
Spill Pallet
Color
Black
Number of Drums
4
Spill Capacity
66 gal
For Number of 55 gal. Drums
4
Load Capacity
3,000 lb
Material
Polyethylene
Includes
Grating
Standards
40 CFR 264.175, EPA, SPCC
Spill Capacity, gal.
66 gal
Covered/Uncovered
Uncovered
Spill Containment Load Capactiy
3000 lb.
Type
P4 Economy Model, Without Drain
Modular
No
Opening Type
No Doors
Includes Overflow Bladder
No
Forklift Pockets
4-Way
Product Weight
85 lb
For Use With Ramp Connection Mfr. Model Number
0678
Pallet Color
Black
Includes Drain
No
Pallet Material
Polyethylene
Indoor/Outdoor Use
Indoor, Outdoor
Modular Type
Nonmodular
Supports SPCC Compliance
Yes
Grate Color
Black
For Use With Standard Fork
Yes
Product Type
Spill Pallet
Manufacturer Warranty
5 yr
Low Profile
No
Grate Material
Polyethylene
Supports EPA Compliance
40 CFR 264.175
Fluorinated
No
Recycled Content (%)
No Recycled Content
Composition
Polyethylene, Polyethylene
"Spill Capacity
66 gal
For Number of IBC
0
Distance Between Fork Pockets
7 in
Includes Grate
Grate Included

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 3,000 lb, Length 53 in, Width 53 in, Height 11 3/4 in, Drain Included No, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.