Spill Pallet, 68 gal Spill Capacity, 2 Drums, 2,575 lb Load Capacity, Steel

  • Mfr # 1180

  • Zoro # G7246115


product price: $835.92
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Width
31 1/2 in
Length
47 1/4 in
Height
17 7/8 in
Dimensions
47 1/4 in L x 31 1/2 in W x 17 7/8 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1180
Zoro #
G7246115
UPC #
808416011807
Country of Origin
Canada

Dimensions

Width
31 1/2 in
Length
47 1/4 in
Height
17 7/8 in
Dimensions
47 1/4 in L x 31 1/2 in W x 17 7/8 in H

Details

Item
Spill Pallet
Color
Gray
For Number of 55 gal. Drums
2
Load Capacity
2,575 lb
Material
Steel
Standards
40 CFR 264.175, EPA, SPCC
Spill Capacity, gal.
68 gal
Green Environmental Attribute
Does Not Contain PVC
Covered/Uncovered
Uncovered
Spill Containment Load Capacity
2,575 lb
Number of Drums
2
Spill Containment Opening Type
No Cover
Spill Capacity
68 gal
Type
Ultra-Spill Pallet - Steel Model - 2-Drum (S2)
Modular
Nonmodular
Opening Type
No Doors
Includes Drain
No
Supports EPA Compliance
40 CFR 264.175
Recycled Content (%)
No Recycled Content
Product Type
Spill Pallet
For Use With Standard Fork
Yes
Fluorinated
No
Product Weight
165 lb
Modular Type
Nonmodular
Manufacturer Warranty
5 yr
Composition
Steel, Steel
Indoor/Outdoor Use
Indoor, Outdoor
Supports SPCC Compliance
Yes
Pallet Color
Gray
Pallet Material
Steel
Forklift Pockets
2-Way
Grate Color
Gray
Includes Overflow Bladder
No
Low Profile
No
Grate Material
Steel
"Spill Capacity
68 gal

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 68 gal, Spill Containment Load Capacity 2,575 lb, Length 47 1/4 in, Width 31 1/2 in, Height 17 7/8 in, Drain Included No, Nonmodular, Material Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.