Zoro Homepage

Spill Pallet, 75 gal Spill Capacity, 4 Drums, 9,000 lb Load Capacity, Polyethylene

  • Mfr # 9630

  • Zoro # G8531826


product price: $708.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Yellow/Black
Width
62 in
Number of Drums
4
Spill Capacity
75 gal
Length
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9630
Zoro #
G8531826
UPC #
808416096309
Country of Origin
United States

Dimensions

Width
62 in
Length
62 in
Height
8 3/4 in
Dimensions
62 in L x 62 in W x 8 3/4 in H
Max Fork Width
7 1/4 in
Max Fork Height
4 in

Details

Item
Spill Pallet
Color
Yellow/Black
Number of Drums
4
Spill Capacity
75 gal
For Number of 55 gal. Drums
4
Load Capacity
9,000 lb
Material
Polyethylene
Includes
Removable Non Slip Grate
Standards
40 CFR 264.175, EPA, SPCC
Spill Capacity, gal.
75 gal
Spill Containment Load Capactiy
9000 lb.
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Type
P4, Without Drain
Modular
No
Opening Type
No Doors
Indoor/Outdoor Use
Indoor, Outdoor
Includes Drain
No
Pallet Material
Polyethylene
Grate Color
Black
Modular Type
Nonmodular
For Use With Ramp Connection Mfr. Model Number
0676
Recycled Content (%)
No Recycled Content
Includes Overflow Bladder
No
For Use With Standard Fork
Yes
Product Weight
140 lb
Grate Material
Polyethylene
Product Type
Spill Pallet
Forklift Pockets
4-Way
Supports EPA Compliance
40 CFR 264.175
Composition
Polyethylene, Polyethylene
Supports SPCC Compliance
Yes
Pallet Color
Yellow
Manufacturer Warranty
5 yr
Low Profile
Yes
Fluorinated
No
"Spill Capacity
75 gal
For Number of IBC
0
Distance Between Fork Pockets
22 in
Includes Grate
Grate Included

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 75 gal, Spill Containment Load Capacity 9,000 lb, Length 62 in, Width 62 in, Height 8 3/4 in, Drain Included No, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.