Zoro Homepage

Spill Tray, 20 gal Spill Capacity, 18 oz PVC fabric

  • Mfr # 1334

  • Zoro # G3601674


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
48 in
Length
48 in
Height
4 3/4 in
Dimensions
48 in L x 48 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1334
Zoro #
G3601674
UPC #
808416013344
Country of Origin
United States

Dimensions

Width
48 in
Length
48 in
Height
4 3/4 in
Dimensions
48 in L x 48 in W
Inside Dia.
168 in
Outside Dia.
168 1/2 in
Bottom Inside Lengths
48 in
Bottom Inside Dimensions
48 in L x 48 in W
Bottom Inside Widths
48 in
Usable Width
48 in
Usable Length
48 in

Details

Item
Spill Containment Tray
Color
Yellow
Material
18 oz PVC fabric
Includes
Utility Tie
Standards
Made in the USA
Spill Capacity, gal.
20 gal
Spill Capacity
20 gal
Shape
Square
Tray Material
PVC
Recycled Content (%)
No Recycled Content
Product Type
Spill Containment Tray
Composition
PVC
Supports NPDES Compliance
Yes
Indoor/Outdoor Use
Indoor, Outdoor
Supports SPCC Compliance
Yes
Includes Overflow Bladder
No
"Spill Capacity
20 gal
Connectable
No
Space Saving Features
Foldable
Includes Drain
No
Collapsible
Collapsible

Description

Spill Containment Tray, Color Yellow, Composition PVC, Connectable No, Dimensions 48 in L x 48 in W, Grate Material Not Applicable, Height 4 3/4 in, Includes Utility Tie, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Inside Dia. 168 in, Length 48 in, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Square, Space Saving Features Foldable, Spill Capacity 20 gal, Standards Made in the USA, Supports NPDES Compliance Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.