Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Tray, 8 gal Spill Capacity, Polyethylene

  • Mfr # 2370

  • Zoro # G3461227


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
23 1/2 in
Length
44 in
Height
2 3/4 in
Dimensions
44 in L x 23 1/2 in W x 2 3/4 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2370
Zoro #
G3461227
UPC #
808416023701
Country of Origin
United States

Dimensions

Width
23 1/2 in
Length
44 in
Height
2 3/4 in
Dimensions
44 in L x 23 1/2 in W x 2 3/4 in H
Outside Dia.
125 1/2 in
Inside Dia.
125 in
Diameter
48 1/2 in
Usable Width
23 1/2 in
Usable Length
44 in
Usable Dimensions
44 in L x 23 1/2 in W

Details

Item
Spill Containment Tray
Color
Black
Material
Polyethylene
Includes
Tray
Standards
Made in the USA
Spill Capacity, gal.
8 gal
Spill Capacity
8 gal
Shape
Rectangle
Supports NPDES Compliance
Yes
Recycled Content (%)
No Recycled Content
Tray Material
Polyethylene
Manufacturer Warranty
5 yr
Includes Drain
No
Product Type
Spill Containment Tray
Product Weight
8 lb
Pour Spout
No
Indoor/Outdoor Use
Indoor
Supports SPCC Compliance
Yes
Connectable
Yes
"Spill Capacity
8 gal
Space Saving Features
Nestable

Description

Spill Containment Tray, Color Black, Connectable Yes, Diameter 48 1/2 in, Dimensions 44 in L x 23 1/2 in W x 2 3/4 in H, Grate Material Not Applicable, Height 2 3/4 in, Includes Tray, Includes Drain No, Indoor/Outdoor Use Indoor, Inside Dia. 125 in, Length 44 in, Manufacturer Warranty 5 yr, Pour Spout No, Product Type Spill Containment Tray, Product Weight 8 lb, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Space Saving Features Nestable, Spill Capacity 8 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.