This item is Discontinued.

Ultratech Transformer Spill Tray, 120 gal Spill Capacity, Polyethylene 09517

Transformer Spill Tray, 120 gal Spill Capacity, Polyethylene (Discontinued)

  • Mfr # 09517
  • Zoro # G0469780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09517
Zoro #
G0469780
UPC #
808416095173
Country of Origin
United States

Dimensions

Inside Dia.
288 in
Height
6 in
Outside Dia.
288 1/2 in
Width
72 in
Length
72 in
Dimensions
6 in x 72 in x in

Details

Standards
SPCC
Material
Polyethylene
Item
Transformer Spill Tray
Includes
(1) Tray
Color
Black
Product Weight
1 lb
Supports SPCC Compliance
Yes
Pour Spout
No
Manufacturer Warranty
5 yr
Recycled Content (%)
No Recycled Content
Tray Material
Polyethylene
Supports NPDES Compliance
Yes

Description

Transformer Spill Tray, Color Black, Dimensions 6 in x 72 in x in, Height 6 in, Includes (1) Tray, Inside Dia. 288 in, Length 6 ft, Manufacturer Warranty 5 yr, Pour Spout No, Product Type Spill Tray, Product Weight 1 lb, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Spill Capacity 120 gal, Standards SPCC, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Tray Material Polyethylene, Width 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.