Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Tray, Yellow, Square, 15 gal

  • Mfr # 8850

  • Zoro # G5573788


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Spill Capacity
15 gal
Height
6 in
Includes
Safety Secures Strap
Standards
Made in the USA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8850
Zoro #
G5573788
UPC #
808416088502
Country of Origin
United States

Dimensions

Height
6 in
Inside Dia.
88"
Width
24 in
Length
24 in
Dimensions
24 in L x 24 in W
Bottom Inside Dimensions
22 in L x 22 in W
Collapsed Width
8 in
Bottom Inside Lengths
22 in
Collapsed Length
24 in
Collapsed Dimensions
24 in L x 8 in W x 6 in H
Collapsed Height
6 in
Bottom Inside Widths
22 in
Outside Diameter
104 in
Usable Width
24 in
Usable Length
24 in

Details

Item
Spill Containment Tray
Color
Yellow
Spill Capacity
15 gal
Includes
Safety Secures Strap
Standards
Made in the USA
Material
PVC
Supports SPCC Compliance
Yes
Sidewall Support Material
Foam
Sidewall Type
Foldable Foam
Recycled Content (%)
No Recycled Content
Series
Mini Foam Wall Berm
Tray Material
PVC
Includes Overflow Bladder
No
Indoor/Outdoor Use
Indoor, Outdoor
Spill Capacity, gal.
15 gal
Supports NPDES Compliance
Yes
Product Type
Spill Containment Tray
Collapsible
Collapsible
Connectable
No
Shape
Square
Includes Drain
No
Space Saving Features
Foldable

Description

Spill Containment Tray, Color Yellow, Connectable No, Dimensions 24 in L x 24 in W, Grate Material Not Applicable, Height 6 in, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Length 24 in, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Series Mini Foam Wall Berm, Shape Square, Space Saving Features Foldable, Spill Capacity 15 gal, Standards Made in the USA, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes, Tray Material PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.