Spill Tray, Yellow, Square, 75 gal
- Mfr # 8846
- Zoro # G905578595
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Length
5 ft
Width
5 ft
Spill Capacity
75 gal
Height
6 in
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8846
- Zoro #
- G905578595
- UPC #
- 808416101461
- Country of Origin
- China
Dimensions
- Length
- 5 ft
- Width
- 5 ft
- Height
- 6 in
- Collapsed Height
- 6 in
- Usable Length
- 5 ft
- Usable Width
- 5 ft
Details
- Spill Capacity
- 75 gal
- Shape
- Square
- Product Type
- Spill Containment Tray
- Includes Drain
- No
- Collapsible
- Collapsible
- Tray Material
- PVC
- Connectable
- No
- Space Saving Features
- Foldable
- Item
- Spill Containment Tray
- Wire Color
- Yellow
- Indoor/Outdoor Use
- Indoor, Outdoor
- Color
- Yellow
Description
Spill Containment Tray, Color Yellow, Connectable No, Dimensions 60 in x 60 in x 6 in, Grate Material Not Applicable, Height 6 in, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Length 5 ft, Product Type Spill Containment Tray, Recycled Content ( Percent) No Recycled Content, Shape Square, Space Saving Features Foldable, Spill Capacity 75 gal, Tray Material PVC, Usable Length 5 ft, Usable Width 5 ft, Width 5 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.