Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprung Steel Containment Pool, 150 gal Spill Capacity, 10 oz Polyethylene

  • Mfr # 8150

  • Zoro # G4729322


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height
12 in
Material
Polyethylene
Includes
Protective Carrying Case with Handles for Hanging
Standards
Helps with EPA Hazardous Waste Discharges 40 CFR 263.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8150
Zoro #
G4729322
UPC #
808416081503
Country of Origin
United States

Dimensions

Height
12 in
Inside Dia.
64"
Outside Dia.
Bottom dia 76 in
Material Thickness
10 mil
Top Diameter
64 in
Bottom Diameter
76 in

Details

Item
Collapsible Containment Pool
Color
Yellow
Material
Polyethylene
Includes
Protective Carrying Case with Handles for Hanging
Standards
Helps with EPA Hazardous Waste Discharges 40 CFR 263.34
Spill Capacity, gal.
150 gal
Type
Sprung Steel Model
Shape
Circle
Indoor/Outdoor Use
Outdoor
Series
Ultra
Supports NPDES Compliance
Yes
Supports SPCC Compliance
Yes
Sidewall Support Material
Steel/Polyethylene
Sidewall Type
Auto-Rising
Product Type
Containment Pool
Recycled Content (%)
No Recycled Content
"Spill Capacity
150 gal
Includes Wellhead Hood
No

Description

Collapsible Containment Pool, Bottom Diameter 76 in, Color Yellow, Height 12 in, Includes Protective Carrying Case with Handles for Hanging, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length Not Applicable, Material Polyethylene, Material Thickness 10 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Circle, Sidewall Support Material Steel/Polyethylene, Sidewall Type Auto-Rising, Product Type Containment Pool, Spill Capacity, gal. 150 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.