Zoro Homepage
This item is Discontinued.
No Product Image Available

Storm Drain Filter Retaining Rod, PR (Discontinued)

  • Mfr # 9237
  • Zoro # G216314059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9237
Zoro #
G216314059
UPC #
808416092370
Country of Origin
United States

Dimensions

Maximum Length
36 in
Minimum Length
22 in

Details

Item
Storm Drain Filter Retaining Rod
Color
Silver
Material
Steel
For Use With Mfr. Model Number
9217, 9218, 9219, 9220, 9227, 9229, 9356, 9358
Telescoping
Yes

Description

Drain Guard Retainers, Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.