Zoro Homepage
This item is Discontinued.
No Product Image Available

Storm Drain Filter Retaining Rod, Silver (Discontinued)

  • Mfr # 9238
  • Zoro # G416314071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9238
Zoro #
G416314071
UPC #
808416092387
Country of Origin
United States

Dimensions

Minimum Length
36 in
Maximum Length
62 in

Details

Material
Steel
Item
Storm Drain Filter Retaining Rod
Color
Silver
Telescoping
Yes
For Use With Mfr. Model Number
9217, 9218, 9219, 9220, 9227, 9229, 9356, 9358

Description

Drain Guard Retainers, Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.