Zoro Homepage

T Strip Connector, 26 In. L, 2 In. W

  • Mfr # 1131

  • Zoro # G2355057


product price: $5.49
/ea

Key Features

Material
Polyethylene
Length
26 in
Width
1 1/2 in
Color
Black
For Use With
UltraTech Ultra-Spill Decks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1131
Zoro #
G2355057
UPC #
808416011319
Country of Origin
United States

Dimensions

Length
26 in
Width
1 1/2 in
Height
1 1/2 in
Overall Height
1 1/2 in
Overall Length
26 in
Dimensions
26 in x 1.5 in x 1.5 in
Overall Width
1 1/2 in

Details

Item
T Strip
Material
Polyethylene
Color
Black
For Use With
UltraTech Ultra-Spill Decks
Standards
Made in the USA, SPCC
Type
T-Strip
Weight
1 lb.
For Use With Brand
UltraTech
For Use With Mfr. Model Number
2222, 2223, 1321, 1086, 1072
Manufacturer Warranty
5 yr
Product Type
T Strip
Fluorinated
No
Indoor/Outdoor Use
Indoor, Outdoor
Compatible Manufacturer Part Number
1072, 1086, 1321, 2222, 2223

Description

T Strip Connector, Black, Polyethylene, Length 26 In., Width 1.5 In., Height 1.5 In., For Use With Spill Decks, Standards SPCC, Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.