Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp Cover, 64" L

  • Mfr # 1055

  • Zoro # G7338031


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
64 in
Length
64 in
Height
43 in
Dimensions
64 in x 64 in x 43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1055
Zoro #
G7338031
UPC #
808416010558
Country of Origin
United States

Dimensions

Width
64 in
Length
64 in
Height
43 in
Dimensions
64 in x 64 in x 43 in

Details

Item
IBC Spill Pallet Cover
Color
Yellow
Material
Polyethylene
For Use With
Ultra- IBC Spill Pallets(R)
Manufacturer Warranty
5 yr
Rigid/Flexible
Flexible
For Use With Pallet Type or Truck
IBC Pallet
For Use With Mfr. Model Number
1057, 1058
Product Type
IBC Spill Pallet Cover
Recycled Content (%)
No Recycled Content
Document Pouch
No
For Use With Brand
UltraTech

Description

IBC Spill Pallet Cover, Color Yellow, For Use With Grainger Item Number 4LNT2, 53CN83, For Use With Mfr. Model Number 1057, 1058, Dimensions 64 in x 64 in x 43 in, Document Pouch No, For Use With Ultra- IBC Spill Pallets(R), For Use With Brand UltraTech, For Use With Pallet Type or Truck IBC Pallet, For Use with Series Not Applicable, Height 43 in, Includes Not Applicable, Length 64 in, Manufacturer Warranty 5 yr, Material Polyethylene, Product Type IBC Spill Pallet Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.