Zoro Homepage

Tarp Cover, Black, 54" L

  • Mfr # 8338

  • Zoro # G7337788


product price: $1,416.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
PVC Coated Fabric
Length
19 ft
Width
54 ft
Color
Black
Includes
(4) Replacement Handles, (50) 2 in Round Patches, (50) 4 in Round Patches, (50) 4 in x 12 in Patches, 110V Heat Gun, Hand Roller, Tool Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8338
Zoro #
G7337788
UPC #
808416083385
Country of Origin
United States

Dimensions

Length
19 ft
Width
54 ft
Height
40"
Thickness
38 in
Dimensions
19 ft x 54 ft

Details

Item
Spill Control Ground Mat
Material
PVC Coated Fabric
Color
Black
Includes
(4) Replacement Handles, (50) 2 in Round Patches, (50) 4 in Round Patches, (50) 4 in x 12 in Patches, 110V Heat Gun, Hand Roller, Tool Box
For Use With
UltraTech 15' x 50' Berms
For Use With Mfr. Model Number
8211, 8254, 8401, 8433, 8485, 8506, 8590, 8613, 8664
Indoor/Outdoor Use
Outdoor
Product Type
Spill Control Ground Mat
For Use With Brand
UltraTech
Series
8338

Description

Spill Control Ground Mat, Color Black, Dimensions 19 ft x 54 ft, For Use With Brand UltraTech, For Use With Grainger Item Number 20JJ73, 40CD10, 40CD46, 40CD59, 4LNR1, 4LNV3, 4LNV4, 53CN31, 5PTU2, For Use With Mfr. Model Number 8211, 8254, 8401, 8433, 8485, 8506, 8590, 8613, 8664, For Use with Series UltraTech 15 ft x 50 ft Berms, For Use With UltraTech 15' x 50' Berms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.