Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Belt, Green, 30" L

  • Mfr # 8345

  • Zoro # G7337130


product price: $929.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Polyester Blended PVC
Length
72 ft
Width
30 in
Color
Black
For Use With
Containment Berms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8345
Zoro #
G7337130
UPC #
808416083453
Country of Origin
United States

Dimensions

Length
72 ft
Width
30 in
Height
2"
Mat Width
30 in
Mat Dimensions
72 ft x 30 in
For Use With Berm Length
72 ft
Mat Length
72 ft

Details

Item
Collapsible Spill Berm Traction Mats
Material
Polyester Blended PVC
Color
Black
For Use With
Containment Berms
Standards
Made in the USA
Type
Track Belt (Set of 2) - 18 oz. PVC
Product Type
Collapsible Spill Berm Traction Mats
Number of Traction Mats
2
Components Included
(2) 72 ft x 30 in Traction Mats
Product Weight
190 lb
Series
Ultra Track Belts
Indoor/Outdoor Use
Outdoor

Description

Collapsible Spill Berm Traction Mat, Color Black, Components Included (2) 72 ft x 30 in Traction Mats, For Use With Berm Length 72 ft, Indoor/Outdoor Use Outdoor, Mat Dimensions 72 ft x 30 in, Mat Length 72 ft, Mat Width 30 in, Material Polyester Blended PVC, Number of Traction Mats 2, Product Type Collapsible Spill Berm Traction Mats, Product Weight 190 lb, Series Ultra Track Belts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.