Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer Spill Tray, 50 gal Spill Capacity, Polyethylene

  • Mfr # 09603

  • Zoro # G8971173


product price: $268.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Width
48 in
Length
48 in
Spill Capacity
50 gal
Height
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09603
Zoro #
G8971173
UPC #
808416096033
Country of Origin
United States

Dimensions

Width
48 in
Length
48 in
Height
5 5/8 in
Dimensions
48 in L x 48 in W x 5 5/8 in H
Inside Dia.
192 in
Outside Dia.
192 1/2 in
Diameter
192 1/2 in
Usable Dimensions
34 in L x 34 in W
Usable Length
34 in
Usable Width
34 in

Details

Item
Spill Containment Tray
Color
Black
Spill Capacity
50 gal
Material
Polyethylene
Includes
(1) Tray
Standards
SPCC
Spill Capacity, gal.
50 gal
Shape
Square
Connectable
No
Supports NPDES Compliance
Yes
Pour Spout
No
Supports SPCC Compliance
Yes
Manufacturer Warranty
5 yr
Product Type
Spill Containment Tray
Recycled Content (%)
No Recycled Content
Product Weight
25 lb
Includes Drain
No
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Outdoor
Tray Material
Polyethylene
"Spill Capacity
50 gal
Space Saving Features
Nestable

Description

Spill Containment Tray, Color Black, Connectable No, Diameter 192 1/2 in, Dimensions 48 in L x 48 in W x 5 5/8 in H, Grate Material Not Applicable, Height 5 5/8 in, Includes (1) Tray, Includes Drain No, Indoor/Outdoor Use Outdoor, Inside Dia. 192 in, Length 48 in, Manufacturer Warranty 5 yr, Pour Spout No, Product Type Spill Containment Tray, Product Weight 25 lb, Recycled Content ( Percent) No Recycled Content, Shape Square, Space Saving Features Nestable, Spill Capacity 50 gal, Standards SPCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.