Zoro Homepage

Ultra-Concrete Washout Berm, Brown, 30" L

  • Mfr # 3515

  • Zoro # G305578591


product price: $43.89
/ea

Key Features

Type
Economy Model
Length
2 1/2 ft
Width (In.)
30 in
Size
50 gal
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3515
Zoro #
G305578591
UPC #
808416101348
Country of Origin
United States

Dimensions

Length
2 1/2 ft
Width (In.)
30 in
Size
50 gal
Height
15 in
Width
2 1/2 ft
Material Thickness
6 mil

Details

Item
Collapsible Containment Berm
Type
Economy Model
Color
Brown
Material
Cardboard
Includes
Liner
Supports NPDES Compliance
No
Recycled Content (%)
No Recycled Content
Indoor/Outdoor Use
Outdoor
Product Type
Containment Berm
Series
Economy
Spill Capacity, gal.
50 gal
Shape
Square
Sidewall Support Material
Cardboard
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Brown, Dimensions 2.5 ft x 2.5 ft x 15 in, Height 15 in, Includes Liner, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 2 1/2 ft, Material Cardboard, Material Thickness 6 mil, Recycled Content ( Percent) No Recycled Content, Series Economy, Shape Square, Sidewall Support Material Cardboard, Product Type Containment Berm, Spill Capacity, gal. 50 gal, Standards Not Applicable, Supports NPDES Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.