Zoro Homepage

Ultra-Concrete Washout Berm, Brown, 48" L

  • Mfr # 3516

  • Zoro # G705578573


product price: $69.89
/ea

Key Features

Type
Economy Model
Length
48 in
Width (In.)
48 in
Size
140 gal
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3516
Zoro #
G705578573
UPC #
808416101355
Country of Origin
United States

Dimensions

Length
48 in
Width (In.)
48 in
Size
140 gal
Width
4 ft
Height
15 in
Material Thickness
6 mil

Details

Item
Collapsible Containment Berm
Type
Economy Model
Color
Brown
Material
Cardboard
Includes
Liner
Indoor/Outdoor Use
Outdoor
Product Type
Containment Berm
Series
Economy
Shape
Square
Spill Capacity, gal.
140 gal
Recycled Content (%)
No Recycled Content
Sidewall Support Material
Cardboard
Supports NPDES Compliance
No
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Brown, Dimensions 4 ft x 4 ft x 15 in, Height 15 in, Includes Liner, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 4 ft, Material Cardboard, Material Thickness 6 mil, Recycled Content ( Percent) No Recycled Content, Series Economy, Shape Square, Sidewall Support Material Cardboard, Product Type Containment Berm, Spill Capacity, gal. 140 gal, Standards Not Applicable, Supports NPDES Compliance No, Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.