Zoro Homepage

Ultra-Concrete Washout Berm, Brown, 60" L

  • Mfr # 3517

  • Zoro # G105578562


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Type
Economy Model
Length
60 in
Width (In.)
60 in
Size
180 gal
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3517
Zoro #
G105578562
UPC #
808416101362
Country of Origin
United States

Dimensions

Length
60 in
Width (In.)
60 in
Size
180 gal
Height
12 in
Width
5 ft
Material Thickness
6 mil

Details

Item
Collapsible Containment Berm
Type
Economy Model
Color
Brown
Includes
Liner
Material
Cardboard
Supports NPDES Compliance
No
Indoor/Outdoor Use
Outdoor
Series
Economy
Spill Capacity, gal.
180 gal
Product Type
Containment Berm
Recycled Content (%)
No Recycled Content
Sidewall Support Material
Cardboard
Shape
Square
Includes Wellhead Hood
No

Description

Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Brown, Dimensions 5 ft x 5 ft x 1 ft, Height 12 in, Includes Liner, Includes Wellhead Hood No, Indoor/Outdoor Use Outdoor, Length 60 in, Material Cardboard, Material Thickness 6 mil, Recycled Content ( Percent) No Recycled Content, Series Economy, Shape Square, Sidewall Support Material Cardboard, Product Type Containment Berm, Spill Capacity, gal. 180 gal, Standards Not Applicable, Supports NPDES Compliance No, Width 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.