Ultra-Containment Berm, Black/Green, 6 ft
- Mfr # 8693
- Zoro # G905578571
product price:Â
$
1,014.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Width
6 ft
Spill Capacity
269 gal
Height
12 in
Shell Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8693
- Zoro #
- G905578571
- UPC #
- 808416101508
- Country of Origin
- United States
- Spill Capacity
- 269 gal
- Shell Material
- PVC
- Item
- Collapsible Containment Berm
- Indoor/Outdoor Use
- Indoor, Outdoor
- Series
- Compact
- Shape
- Square
- Color
- Black/Green
- Standards
- Helps with EPA Container Storage Regulation 40 CFR 264.175 and Spill Prevention, Control and Countermeasure Act (SPCC) 40 CFR 130
- Includes Wellhead Hood
- No
- Sidewall Support Material
- Aluminum Struts
- Product Type
- Containment Berm
- Spill Capacity, gal.
- 269 gal
- Material
- PVC
- Wire Color
- Black/Green
- Traction Material
- PVC
Dimensions
- Length
- 6 ft
- Width
- 6 ft
- Height
- 12 in
- Material Thickness
- 24 mil
Description
Collapsible Containment Berm, Bottom Diameter Not Applicable, Color Black/Green, Dimensions 6 ft x 6 ft x 1 ft, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 6 ft, Material PVC, Material Thickness 24 mil, Recycled Content ( Percent) No Recycled Content, Series Compact, Shape Square, Sidewall Support Material Aluminum Struts, Product Type Containment Berm, Spill Capacity, gal. 269 gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.