Zoro Homepage

Ultra-Containment Berm, Compact Model - 15' x 66' x 1' - 24 MIL PVC

  • Mfr # 8697

  • Zoro # G305578577


product price: $7,598.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Length
66 ft
Width
15 ft
Spill Capacity
7046 gal
Height
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8697
Zoro #
G305578577
UPC #
808416101546
Country of Origin
United States

Dimensions

Length
66 ft
Width
15 ft
Height
1 ft

Details

Spill Capacity
7046 gal

Description

Compact Design Folds Into A Tight Package - Minimal Space Required To Store Onboard Trucks And Hazmat Response Vehicles. Compact, lightweight, portable design - no inflation required. Protect heavy equipment from spills during filling, discharging, cleaning and maintenance. Smaller sizes provide total containment of drums, tanks, generators, compressors and other equipment prone to leaks and spills. Sidewalls lower quickly to allow drive-in/ drive-out. Helps meet SPCC and EPA Container Storage Regulation 40 CFR 264.175. Custom Sizes Available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.