Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6"

  • Mfr # 8845

  • Zoro # G105578555


product price: $168.14
/ea
Free Shipping & Returns

Key Features

Length
36 in
Width
36 in
Spill Capacity
33 gal
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8845
Zoro #
G105578555
UPC #
808416101454
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Height
6 in

Details

Spill Capacity
33 gal

Description

Foldable mini berms (duck ponds) are compact and easy to store but deploys in a moment's notice to respond to a spill. Three (3) sizes available for almost any application ? 2?x2?, 4?x4?, 4?x6?. Berms fold down and can be secured using attached strap ? provides simple and convenient transport and storage. Foam sidewalls (2?W x 6?H) provide support but can be driven over / stepped on for easier equipment / vehicle placement. Heavy-duty 18 oz. PVC construction provides excellent chemical compatibility. Applications include: - Capturing leaks under trucks and other vehicles on site. - Storage pad for equipment or liquid containers, cans or drums. - Containment for fuel transfers from tank to truck - Maintenance or repairs done on equipment in the field - Spill containment for batteries, compressors and small drums.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.