Ultra-Drain Guard, Economy Frame Model, 16'' x 20'' to 28'' x 36''

  • Mfr # 8935

  • Zoro # G012667533


product price: $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8935
Zoro #
G012667533
UPC #
808416089356
Country of Origin
Guatemala

Description

A catch basin insert that adjusts to the size of the storm drain There are many different models of Ultra-Drain Guards most of which are held in place by the weight of the grating. Pinching the fabric of the Ultra-Drain Guard between the grating and the catch basin's opening is very effective. However, the excess material that is left is not always desirable. That material can be trimmed but for those who would like a clean/unnoticeable/trim-free installation, the Ultra-Drain Guard, Economy Frame Model is a great solution! Added bonus? It stays put, even when the grating is removed.


  • Metal frame quickly adjusts to fit most drains - keeps the Ultra-Drain Guard in place, even when grating is removed.
  • Removes up to 0.5 gallons of hydrocarbons as well as dirt, sand, and other contaminants.
  • Adjustable catch basin insert quickly re-sizes to fit almost any storm drain œ no trimming of excess fabric required.
  • Quick and clean installation œ no measuring or trimming required.
  • Available with or without overflow port.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.