Zoro Homepage

Ultra-Drain Guard, Reusable, 27'' x 27'', Regular Flow, 8 Overflow Ports

  • Mfr # 9841

  • Zoro # G212667531


product price: $48.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9841
Zoro #
G212667531
UPC #
808416102055
Country of Origin
Guatemala

Description

Capture dirt and sediment at construction sites and other ''high erosion'' areas Storm drains on or around construction sites are susceptible to large quantities of dirt and sand. In those circumstances, a higher capacity catch basin insert may be the better solution. While it won't capture hydrocarbons like many of the other Ultra-Drain Guards, the reusable model is capable of containing up to five hundred 500 pounds of silt, soil, and dirt.


  • Rugged polypropylene construction can be easily rinsed and reused.
  • Deep accumulation pocket (36") can hold up to 500 lbs. of soil, sand, sediment, and dirt.
  • Designed for easy removal with backhoe, forklift, or other equipment.
  • Custom sizes available.
  • Material: High Flow Woven

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.