Zoro Homepage

Ultra-Silt Dike, Black

  • Mfr # 9712

  • Zoro # G212671316


product price: $69.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9712
Zoro #
G212671316
UPC #
808416097122
Country of Origin
United States

Description

Triangular silt dike barrier systems help contain eroded soils The Ultra-Silt Dike barrier consists of urethane foam and geotextile fabric. Designed with protective aprons on both sides of the barrier, there is only one sewn seam on the front upstream side which allows the barrier to be configured in several different applications. The materials and the design make this device lightweight, easy and fast to install, and more effective than other sediment control products. Made of lightweight and durable materials, the Ultra-Silt Dike barrier comes in seven-foot section and installs in minutes with U-shaped wire staples. The flexibility of the barrier allows it to be installed on rough and rocky terrain while the protective aprons on both sides of the barrier help prevent erosion and failure of the structure.


  • Designed as an effective and economical alternative to straw bales, silt fence, and rock check dams.
  • Patented design provides effective erosion and sediment control.
  • Aprons on either side of dike prevent erosion and failure of the structure.
  • Lightweight and durable construction installs in minutes.
  • Multiple units can be installed side-by-side for larger areas.
  • Other uses include: ditch check dams, diversion dikes, drop inlet protection, continuous barrier, temporary ditch liner and stream and pond protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.