
UltraTech Ultra-IBC Spill Pallet Plus 1157 with No Drain (Discontinued)
- Mfr # 1157
- Zoro # G002579853
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1157
Zoro #
G002579853
UPC #
808416011579
Country of Origin
United States
Dimensions
Width
62 in
Length
62 in
Height
28 in
Details
Load Capacity
8500 lb
Spill Capacity, gal.
365 gal
Type
IBC Plus Without Drain
"Spill Capacity
365 gal
Description
ULTRATECH ULTRA-IBC SPILL PALLET® PLUS ECONOMICAL & PORTABLE CONTAINMENT FOR IBC TANKS. THIS STORAGE UNIT OFFERS SAFE AND CONVENIENT HANDLING AND DISPENSING OF AN IBC (INTERMEDIATE BULK CONTAINER). ALL-POLYETHYLENE CONSTRUCTION OFFERS EXCELLENT CHEMICAL RESISTANCE AND WILL NOT RUST OR CORRODE. LARGE 52" X 52" DECK AND LOW PROFILE HEIGHT MAKES DISPENSING AND TANK HANDLING FASTER AND SAFER. SMALL FOOTPRINT REQUIRES MINIMAL FLOOR SPACE. IBC SPILL PLATFORM IS FORKLIFTABLE FOR EASY POSITIONING AT THE DESIRED LOCATION. INTEGRAL INNER POLYETHYLENE COLUMNS SUPPORT UNIFORMLY DISTRIBUTED LOADS AND ALL COMPONENTS ARE EASILY REMOVED FOR CLEANING. MEET SPCC, EPA CONTAINER STORAGE REGULATION 40 CFR 264.175 AND UNIFORM FIRE CODE SPILL CONTAINMENT REGULATIONS.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.