Zoro Homepage
This item is Discontinued.
Ultratech Wet-Set ADA Warning Pad, Yellow, 5 x 2 ft. 723

Wet-Set ADA Warning Pad, Yellow, 5 x 2 ft. (Discontinued)

  • Mfr # 723
  • Zoro # G2830274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723
Zoro #
G2830274
UPC #
808416007237
Country of Origin
United States

Dimensions

Width
2 ft.
Length
5 ft.
Depth
3/4"

Details

Item
Wet-Set ADA Warning Pad
Color
Yellow
Material
Urethane w/Steel Mesh Backing
Standards
ADA 49 CFR 37.9
Design
Raised Truncated Domes, Cast-In-Place
Installation Method
Press Into Freshly Poured Concrete

Description

Wet-Set ADA Warning Pad, Installation Method Press Into Freshly Poured Concrete, Material Urethane w/Steel Mesh Backing, Length 5 ft, Width 2 ft, Color Yellow, Standards ADA 49 CFR 37.9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.