Shop ULTRAVUE2
See all product information
Create Account
Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.007 in Wire Dia, Black
- Mfr # 3039019
- Zoro # G3787268
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Screen Material
Polyester
Mesh Size Range
Fine
Mesh Size
18 x 18
Length
100 ft
Wire Dia.
0.007 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3039019
- Zoro #
- G3787268
- UPC #
- 047888709861
- Country of Origin
- United States
- Item
- Replacement Screen
- Screen Material
- Polyester
- Color
- Black
- Standards
- UL GREENGUARD
- Resistance Properties
- Mildew Resistant
- For Use With
- Doors, Windows
- Form
- Roll
- Protection From
- Insects
- Mesh Rating
- Fine
- Product Type
- Replacement Screen
- Count
- 1
- Wire Color
- Black
- Compatible Product Type
- Doors, Windows
Dimensions
- Mesh Size Range
- Fine
- Mesh Size
- 18 x 18
- Width
- 60 in
- Length
- 100 ft
- Wire Dia.
- 0.007 in
- Wire Diameter
- 0.007 in
- Overall Width
- 5 ft
- Overall Length
- 100 ft
- Wire Rope Length
- 100 ft
Description
Replacement Screen, Screen Material Polyester, Width 60 in, Length 100 ft, Wire Dia. 0.007 in, Black, Mesh Size 18 x 18, Mesh Size Range Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.