
Bionic Electronic Earmuff, Midnight Gray
Mfr # 4108
Zoro # G412316116
product price: $81.79
/ea
Free Shipping & Returns
Key Features
Color
Midnight Gray
For Use With
Ear Protection
Height
4 in
Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4108
Zoro #
G412316116
UPC #
26509076964
Country of Origin
China
Dimensions
Height
4 in
Details
Color
Midnight Gray
For Use With
Ear Protection
Material
ABS Plastic
Description
The ULTRX Bionic Electronic Earmuff redefines your audio experience, bringing together top-notch sound, comfort, and safety in one sleek package. Experience audio like never before with dynamic wave compression system and a symmetrical microphone response, ensuring crystal-clear communication. Enjoy prolonged wear with the cushioned comfort of pillow foam padding and the convenience from power provided by 2 AAA batteries, extending the life of your device. Safety is paramount, and that's why our earmuff boasts a high Noise Reduction Rating NRR 22dB. With an Aux Port accessory function, you have the flexibility to connect to various devices for an even richer audio experience. Rest assured, the ULTRX Bionic Electronic Earmuff is ANSI S3.19 certified, meeting the highest industry standards. Elevate your sound, comfort, and safety - all in one revolutionary device.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.