
Bionic Fuse Bluetooth Earbuds w/ Charging Case, Dark Gray
Mfr # 4111
Zoro # G712316359
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic
Length
3 in
Height
2 in
Width
3 in
For Use With
Ear Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111
Zoro #
G712316359
UPC #
26509076988
Country of Origin
Viet Nam
Dimensions
Length
3 in
Height
2 in
Width
3 in
Details
Color
Dark Gray
Material
ABS Plastic
For Use With
Ear Protection
Description
Experience the revolutionary audio experience with the ULTRX Bionic Fuse Bluetooth Earbuds. Crafted with premium sound and voice synthesis acoustics, allowing you to adapt to your surroundings with three built-in environmental modes to help fine-tune your hearing experience. Provides a .001ms sound response time and the fusion of sound wave compression for unparalleled sound protection quality. These buds offer an exceptional Noise Reduction Rating NRR 26dB for superior noise reduction and hearing protection. Bluetooth capability for seamless connectivity, and an IPX5 Water Protection Rating, making them your go-to choose for any situation. With the power of USB-C Lithium Energy, enjoy extended battery life, and recharge your buds with the provided charging case. The ULTRX Bionic Fuse Bluetooth Earbuds is where innovation and performance converge to redefine your auditory world.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.