Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Processor12, Disposable Gloves, Nitrile, L, 480 PK, Blue

  • Mfr # H716-L

  • Zoro # G008429138


product price: $543.99
/pk 480, $1.13/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Series
Processor12
Texture
Diamond Grip
Cuff Style
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H716-L
Zoro #
G008429138
UPC #
810056000000
Country of Origin
Thailand

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Series
Processor12
Texture
Diamond Grip
Cuff Style
Extended

Description

Processor12 Blue Unsupported Nitrile Ambidextrous Glove Diamond Grip Long Cuff Size 9 Large 20 Pairs/PK, 12 Packs/CS, 480 gloves/CS, 21CFR, 170-199. CFIA Approved.All UMBO product materials comply with the requirements of the Federal Food, Drug, and Cosmetic Act.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.