Zoro Homepage

Processor12, Disposable Gloves, Nitrile, XL, 480 PK, Blue

  • Mfr # H716-XL

  • Zoro # G008429251


product price: $543.99
/pk 480, $1.13/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Series
Processor12
Cuff Style
Extended
Texture
Diamond Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H716-XL
Zoro #
G008429251
UPC #
810056000000
Country of Origin
Thailand

Dimensions

Size
XL

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Series
Processor12
Cuff Style
Extended
Texture
Diamond Grip

Description

Processor12 Blue Unsupported Nitrile Ambidextrous Glove Diamond Grip Long Cuff Size 10 XL 20 Pairs/PK, 12 Packs/CS, 480 gloves/CS, 21CFR, 170-199. CFIA Approved.All UMBO product materials comply with the requirements of the Federal Food, Drug, and Cosmetic Act.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.