Shop UMBRA
Create Account
2 gal Blue Polypropylene Modern Trash Can
- Mfr # 082610-1191
- Zoro # G005267283
product price:
$
8.65
/ea
Sold in multiples of 6 for $51.90
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
- 082610-1191
- Zoro #
- G005267283
- UPC #
- 28295388849
- Country of Origin
- Canada
Details
- Item
- Indoor Plastic Can
Description
Umbra Skinny Can is a slim and stylish trash can, with a narrow footprint, designed to fit into small spaces and hold up to 2 gallons. Skinny is sleek and narrow, with a modern design and comes in a wide array of finishes to match any existing decor. With a polypropylene construction, Skinny is durable and easy to maintain. Its integrated, built-in handle allows for the simple transport and disposal of contents. Skinny features rounded corners to prevent liquids from getting trapped into tight corners. Measuring at 13.25 by 6.75 by 13 inches, Skinny is able to fit into compact, unconventional places and make a contemporary, bold statement.
- • Fits almost anywhere, a stylish trash can with a modern slim design that looks great and easily fits into narrow openings and odd spaces
- • Modern design, despite its narrow profile, skinny trash can holds up to 2 gallons (7.5l)
- • Made of super-strong polypropylene, skinny trash cans are durable, easy to wipe clean with a damp cloth
- • 0
- • 0