Shop RUBBERMAID
See all product information
Create Account
Brute 250 lb Black Plastic Wheeled Garbage Can Dolly
- Mfr # 264020BLA
- Zoro # G9456506
product price:
$
61.89
/ea
Sold in multiples of 2 for
$123.78
Key Features
Load Capacity
250 lb
Material
Plastic
Height
6.63 in
Depth
18-1/4 in
Width
18 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264020BLA
- Zoro #
- G9456506
- UPC #
- 86876106381
- Country of Origin
- United States
- Load Capacity
- 250 lb
- Material
- Plastic
- Color
- Black
Dimensions
- Height
- 6.63 in
- Depth
- 18-1/4 in
- Width
- 18 1/4 in
- Caster Dia.
- 3 in
Description
Rubbermaid Commercial BRUTE dolly provides a user-friendly solution for heavy Brute trash containers. It locks on to either the 20 Gal, 32 Gal, 44 Gal or 55 Gal Brute container. The 5 heavy-duty 3 inch casters provide stability for loads up to 250 lb.
- • Use the twist lock feature to keep Brute containers securely in place on the dolly during transport
- • 5 rugged casters help keep fully loaded Brute containers stable
- • Even on rough and uneven floors
- • Swivel smoothly for easy maneuvering
- • Non-marking casters help protect floors
- • Keeping public areas looking their best
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.