Zoro Homepage
This item is Discontinued.
Umbra Umbra 023460-918 Flex Shower Caddy; Grey 023460-918

Umbra 023460-918 Flex Shower Caddy; Grey (Discontinued)

  • Mfr # 023460-918
  • Zoro # G003754006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
023460-918
Zoro #
G003754006
UPC #
28295431910
Country of Origin
China

Description

This unique shower caddy is"FLEX" ible in mounting configurations. Mounts over the shower head or over the door.

Plastic Frame Shower Caddy - Flex Shower Caddy Allows you to Keep All your Shower Essentials in One Place, While Minimizing Space in your Bath; Unique Rubber Bands Mount Over your Shower Head or Shower Rod that Serve as a Razor Holder and Hooks for Loofahs.

Functional Modern Design - Flex Shower Caddy Features Two Extra Wide Shelves and Flexible Rubber Bands that Hold up to Four Large Shampoo Bottles Along with Four Bottle Collars that Hold Bottles Bottom-Up, Making it Possible to Dispense Every Drop of Soap or Shampoo.

Integrated Draining System - Flex Features An Integrated Drainage System that Prevents Moisture Buildup that Causes Unwanted Mold and Mildew in your Shower.

Easy to Set up & Maintain - Flex Mounts Effortlessly in Several Configurations Either Over the Shower Head or on the Shower Curtain Rod to Suit your Bathroom Layout.

Designed by Tom Chung for Umbra - Flex Shower Mirror Measures 16 1⁄4 by 24 by 4 inches and is a Highly Functional Bathroom Accessory that Will Keep All your Shower Essentials Neat and Tidy.

Specifications
  • Color: Grey
  • Weight: 1.39 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.