This item is Discontinued.

Umbra Umbra 1005892-797-REM 0.75 in. Twilight Double Curtain Rod Set 48 to 88 in. - Auburn Bronze 1005892-797-REM

This item is Discontinued.

Umbra

Umbra 1005892-797-REM 0.75 in. Twilight Double Curtain Rod Set 48 to 88 in. - Auburn Bronze (Discontinued)

Mfr # 1005892-797-REM
Zoro # G203915863
UPC # 28295525442
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1005892-797-REM
Zoro #
G203915863
UPC #
28295525442
Country of Origin
China

Description

Doing laundry is a breeze with a laundry hamper designed to make carting it around a little easier. The steel wire base is flexible enough to come together to transport the hamper with one hand. Plus, the modern mesh bag can be removed for cleaning.

The Laundry Basket Reimagined - a Modern Take on the Old-Fashioned Plastic Laundry Basket, Cinch is a Free-Standing Laundry Hamper with a Flexible Frame and Removable Mesh Laundry Bag.

Lightweight & Easy to Carry - Unlike Traditional Laundry Hampers that Are Bulky and Difficult to Haul Around, Cinch Features a Lightweight Flexible Steel Wire Frame that Comes Together to Create a Handle Making it Easy for you to Carry.

Easy to Care for - Cinch Features An Integrated Mesh Laundry Bag That'S Breathable and Easy to Remove so it can Easily be Wiped Down with a Damp Cloth, or Thrown in the Washing Machine.

Small Footprint, Big Capacity - Cinch Measures 29X 16 x 12 inches so it Does Not Take up a Lot of Floor Space, But has a Large Enough Capacity to Hold Lots of Laundry.

Unique Design - Designed by Eugenie Des Loynes for Umbra, Cinch Laundry Hamper is the Perfect Blend of Form and Function and a Modern Take on a Household Essential.

Specifications
  • Color: Auburn Bronze
  • Extend Size: 48"-88"
  • Size: 0.75"
  • Weight: 2.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.