This item is Discontinued.

Umbra Umbra 1005893-782 0.75 in. Twilight Double Curtain Rod Set 88-144 in. - Matte Nickel 1005893-782

This item is Discontinued.

Umbra

Umbra 1005893-782 0.75 in. Twilight Double Curtain Rod Set 88-144 in. - Matte Nickel (Discontinued)

Mfr # 1005893-782
Zoro # G303915855
UPC # 28295518772
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1005893-782
Zoro #
G303915855
UPC #
28295518772
Country of Origin
China

Description

A drapery rod that is bent right to the wall allowing drapery panels to fit right against the wall and keep out light and help insulate the room.

Room Darkening Solution - by Creating a Window Curtain Rod that Curves at both Ends, Curtains Sit Flush Against the Wall with Twilight and Wrap Around the Window from End-To-End, Blocking Out Light While Insulating the Room.

Easy to Set up - your Twilight Curtain Rod Comes with Everything you Need to Get Set up Quickly and Doesn&Rsquo;T Require a Curtain Rod Bracket; Includes Steel Curtain Rod, Metal Screws, Plastic Screw Anchors, and Easy to Follow Instructions.

Fits Mutliple Windows Sizes - Telescoping Rod has a 3⁄4-Inch Diameter.

Save on Energy Costs, Reduce Noise - When Combined with a Blackout Curtain or Light Blocking Curtains Twilight Will Help Insulate your Room, Blocking Winter&Rsquo;S Cold Drafts, as Well as Outdoor Noise.

Sleek, High-Quality Finish - Made of Stainless-Steel, Twilight Holds Light to Medium-Weight Curtains up to 22 Lbs.

Specifications
  • Color: Matte Nickel
  • Extend Size: 88"-144"
  • Size: 0.75"
  • Weight: 3.62 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.