This item is Discontinued.

Umbra Umbra 245977-411 120-180 in. Cappa 1 Rod; Nickel & Steel 245977-411

This item is Discontinued.

Umbra

Umbra 245977-411 120-180 in. Cappa 1 Rod; Nickel & Steel (Discontinued)

Mfr # 245977-411
Zoro # G503915877
UPC # 28295334907
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
245977-411
Zoro #
G503915877
UPC #
28295334907
Country of Origin
China

Description

With a modern yet understated design, the Cappa curtain rod is the perfect way to complement your curtains or drapes without drawing attention away from them. The clean, minimalistic styling and attractive matte finish is a decorator's dream because it works with a wide variety of decorative styles and color palettes. Best of all, it does so without breaking the bank. When it comes to curtain rods, quality construction counts and Cappa doesn't disappoint. Unlike cheaply made rods that tend to bend or warp over time, each Cappa curtain rod from Umbra is made of high-quality metal and individually checked for quality assurance. Sturdy and designed to support a variety of window fashions including light to medium weight curtains with a max weight of 22lbs. Everything you need to get it set up fast comes in the box including 2 metal finials, 3 adjustable wall-mounted curtain rod brackets (also finished in brass), screws, drywall anchors and easy-to-follow installation instructions.

Your Cappa adjustable curtain rod comes with everything you need to get set up quickly including 2 cast metal finials, 3 adjustable wall-mounted curtain rod brackets, anchors & screws.

Made of high-quality metal in a contemporary brushed nickel finish, Cappa drapery rod is 1.25 inches in diameter and able to support a max weight of 22lbs.

Features
  • Mauricio Affonso for Umbra, Cappa adjustable curtain rod features a modern yet understated design intended to complement your curtains or drapes
  • Cappa Double Curtain Rod features 2 telescopic drapery rods that extend to fit a variety of sized windows and supports light to medium weight curtains
  • Cappa is simple yet stylish drapery rod with a universal design appeal that makes it suitable for virtually any room in your home
Specifications
  • Color: Nickel & Steel
  • Size: 120-180 in.
  • Depth: 4 in.
  • Height: 3.25 in.
  • Width: 181.63 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.