This item is Discontinued.

Umbra Umbra 311335-221 Fotochain Multi Picture Frames for the Wall - Brass 311335-221

Umbra 311335-221 Fotochain Multi Picture Frames for the Wall - Brass (Discontinued)

  • Mfr # 311335-221
  • Zoro # G303906648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311335-221
Zoro #
G303906648
UPC #
28295432979
Country of Origin
China

Description

An easy way to dress up the walls using favourite photos or art. Comes as a set of 3 gallery style frames suspended by chains.

Get the Fresh and Classic Look of Cotton Curtains - this Lightweight Panel has the Look of Cotton and Will Freshen up your Dr While Providing Subtle Coverage, Elegantly Filtering Light into your Room.

Easy to Hang, No Need for Curtain Clips or Rings - as a Single Panel, Hatton Comes Ready to Install with a Rod Pocket, Which Creates a Lovely, Gently Gathered Look Along the Curtain Rod; for a More Sumptuous Gathering of Fabric, Multiple Panels can be Purchased.

Display Photos, Artwork, Illustrations & More - Use Fotochain to Curate your Very Own Gallery with your Favorite Photos or Get Creative and Experiment with Orientating Certain Photos and Sizes; Pair with Other Wall Dr to Give your Living Space a Modern Update.

Machine Washable - Made of 100 Per Cent Polyester, These Curtains Allow you to Have the Natural Look of Cotton with the Easy Wash and Wear of Polyester; Creases Will Disappear Upon Hanging, so No Need to Press or Steam These Panels.

Organic Polka Dot Print - this Panel Features a Subtle, Organic Polka Dot Print Resembling Rain Drops with Some Polka Dots Overlapping, Adding An Unexpected Layer of Texture to the Print.

Specifications
  • Color: Brass
  • Weight: 2.73 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.