Lock Nut, 5/8"-11, Steel, Grade 5, Waxed Zinc Plated, 350 PK
- Mfr # NT9517PB
- Zoro # G7195815
product price:Â
$
339.99
/pk of 350, $0.97/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-11
Hex Type
Flange Hex
Material
Steel
Material Grade/Class
Grade 5
Finish
Waxed Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NT9517PB
- Zoro #
- G7195815
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Lock Nut
- Hex Type
- Flange Hex
- Material
- Steel
- Material Grade/Class
- Grade 5
- Finish
- Waxed Zinc Plated
- System of Measurement
- Inch
- Thread Type
- Coarse
- Removable
- Yes
- Pack Size
- Bulk Pack
- Grade
- 5
- Drive System
- Hex
- Type
- Hex Flange
- Head Style
- Hex Flange
- Drive Type
- Socket
- Dimensional Standards
- ASME B18.16.6
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/8"-11
- Dia./Thread Size
- 5/8"-11
- For Screw Size
- 5/8 in
Description
Una Drive Nut, Drive Type Hex, Thread Size 5/8 In.-11, Material Steel, Material Grade/Class Grade 5, Finish Waxed Zinc Plated, System of Measurement Inch, Dimensional Standards ASME B18.16.6, Pack Size Bulk Pack, Removable Yes, Package Quantity 350
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.