Zoro Homepage

6'' Retrofit IC Rated White LED DOB CCT Selectable Surface Mount Downlight 1100 Lm.

  • Mfr # D236-CCT

  • Zoro # G621862084


product price: $15.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D236-CCT
Zoro #
G621862084
UPC #
9326516813
Country of Origin
China

Description

LED (light emitting diode) DOB CCT selectable surface mount downlight. Features selectable color temperature switch giving the user the option of 2700K 3000K 3500K 4000K or 5000K. Simply move the switch to the desired color temperature on the back of the fixture. Also features smooth dimming capability and a durable aluminum housing. Includes a medium base socket adapter for easy installation along with spring clips for a secure fit. LED lasts for approximately 45.6 years. Baffle trim design. Includes a UL (Underwriters Laboratories) listed.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.